SAMTEC Samtec Coaxial Connector Jack PCB Mount 1.0/2.3 Connector, DIN7A-JP-GF-RA-BH1

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial connector type: 1.0/2.3 connector*Mounting type: PCB mount*Impedance: 75Ω*Terminal method: Through-hole*Connection direction: Right-angle*Compatible cable: Coaxial*Size: Standard*Bulkhead: Yes*Surface treatment: Body: Nickel*Contact material: Copper alloy*Surface treatment: Contact: Gold*Optimized for 12G-SDI broadcast video solutions. Impedance: 75 Ω Right-angle

Ulasan Produk

Tidak ada ulasan