SAMTEC Samtec Coaxial Connector Jack PCB Mount MMCX Connector, GRF1-JP-02-E-ST-TH1

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial Connector Type: MMCX Connector *Mounting Type: PCB Mount *Impedance: 50Ω *Termination Method: Through-Hole *Connection Orientation: Straight *Compatible Cable: RG316 *Size: Microminiature *Operating Frequency: 0 to 6GHz *Surface Finish: Body: Gold Flash *Series: GRF1-J *Contact Material: Beryllium Copper *Surface Finish: Contact: Gold *Mating Type: Snap-On *Samtec Interlocking PCB Mount MMCX Jack. This is Samtec's interlocking ultra-miniature MMCX PCB mount jack series. The 50 ohm ultra-miniature connection is typically used in DC to 6 GHz communications applications. Ideal for use in limited PCB space. The snap-lock design allows 360° rotation when mated. This series of MMCX interlocking jacks is available in straight and right-angle configurations. Mates with GRF1-P MMCX cable assembly: Typical part number: 123-6824. Features and Benefits: Multiple jack options, reliable mating connection, ultra-compact size. Applications: WiFi, PCMCIA cards, GPS, GPS receivers, antennas.

Ulasan Produk

Tidak ada ulasan