SAMTEC Samtec Coaxial Connector Jack PCB Mount BNC Connector, HDBNC-JP-gN-RA-BH2

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Coaxial Connector Type: BNC Connector * Mounting Type: PCB Mount * Impedance: 75Ω * Termination Method: Through Hole * Connection Orientation: Right Angle * Compatible Cable: Microwave * Size: Standard * Bulkhead: Yes * Operating Frequency: 0 to 6GHz * Surface Finish: Body: Gold * Series: HD-BNC * Contact Material: Copper Alloy * Surface Finish: Contact: Gold * Samtec 75 BNC PCB Mount Jack. This is the HD (High Density) 75 BNC jack series from Samtec. This BNC jack features the traditional 1/4-turn bayonet coupling mechanism of a standard BNC, but in a reduced size. It increases the available board space for components by up to four times. Part numbers with EM and TH suffixes offer extended performance up to 12 GHz, while the RA type offers extended performance up to 6 GHz. BNC connectors are available in straight and right-angle types. Features and Benefits: EM and TH types offer extended performance. 20% reduction in mass over traditional BNCs. Compact size increases available board space. Applications: Instrumentation, Broadcasting, Security, Communications

Ulasan Produk

Tidak ada ulasan