SAMTEC Samtec Coaxial Connector Jack PCB Mount SMB Connector, SMB7H-JPH-ST-TH1

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial Connector Type: SMB Connector*Mounting Type: PCB Mount*Impedance: 75Ω*Termination Method: Through-Hole*Connection Orientation: Right-Angle*Compatible Cable: Coaxial*Size: Standard*Operating Frequency: 0 to 4GHz*Surface Treatment: Body: Gold°C*Operating Temperature Max: +165°C*Series: SMB7H*Contact Material: Brass*Surface Treatment: Contact: Gold*Performance: Up to 4 GHz Impedance: 75Ω Vertical or Right-Angle Through-Hole Termination

Ulasan Produk

Tidak ada ulasan