SAMTEC Samtec Coaxial Connector Plug Cable Mount SMB Connector, SMB7H-PCH-ST-CA3

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Coaxial Connector Type: SMB Connector * Mounting Type: Cable Mount * Impedance: 75 Ω * Termination Method: Crimp * Connection Direction: Straight * Compatible Cable Type: Microwave * Size: Standard * Operating Frequency: 0 to 4 GHz * Surface Treatment: Body: Gold Flash, Nickel * Series: SMB7H * Contact Material: Beryllium Copper * Surface Treatment: Contact: Gold * Mating Type: Push-in * Samtec 75 SMB Cable Mount Plug. The 75 SMB cable mount plug series is manufactured by Samtec. This SMB plug features a gold-plated center contact and PTFE insulator. This SMB plug features a snap-on coupling for a secure and reliable connection. Its subminiature design makes the SMB cable mount plug ideal for space-constrained applications in the high-frequency range up to 8 GHz. Suitable for use with RG179 cable. Part numbers 123-6875 and 123-6876 are straight cable plugs up to 8 GHz and right angle cable plugs up to 7 GHz, respectively. Features and Benefits: Compact, snap-on coupling. Applications: Base stations, antennas, radio boards, PCs, LANs, GPS.

Ulasan Produk

Tidak ada ulasan