SAMTEC Samtec Coaxial Connector Plug PCB Mount MMCX Connector, GRF1-PP-04-E-ST-TH1

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial Connector Type: MMCX Connector *Mounting Type: PCB Mount *Impedance: 50Ω *Termination Method: Through-Hole *Connection Orientation: Straight *Compatible Cable: RG316 *Size: Microminiature *Operating Frequency: 0 to 6GHz *Surface Treatment: Body: Gold Flash *Series: GRF1-P *Contact Material: Beryllium Copper *Surface Treatment: Contact: Gold *Mating Type: Snap-On *Samtec Interlocking PCB Mount MMCX Plug. This is a series of interlocking, ultra-miniature MMCX PCB mount plugs from Samtec. These 50 ohm ultra-miniature connections are typically used in DC to 6 GHz communications applications. Ideal for use in limited PCB space, they feature a snap-lock design that allows 360° rotation when mated. This series of MMCX interlocking plugs is available in a variety of straight, vertical lead styles. Features and Benefits: Multiple jack options Reliable mating connection Ultra-small size Applications WiFi PCMCIA cards GPS GPS receivers Antennas

Ulasan Produk

Tidak ada ulasan