SAMTEC Samtec Coaxial Connector Jack PCB Mount MCX Connector, MCX7-JPH-ST-TH1

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial connector type: MCX connector*Mounting type: PCB mount*Impedance: 75Ω*Connection method: Through hole*Connection direction: Right angle*Size: Standard*Operating frequency: 0 to 6GHz*Surface treatment: Body: Gold°C*Operating temperature Max: +125°C*Series: MCX7*Contact material: Beryllium copper*Surface treatment: Contact: Gold*Impedance: 75 Ω Optimized for 3G SDI solutions Vertical or right angle through hole

Ulasan Produk

Tidak ada ulasan