SAMTEC Samtec PCB Socket, 10-way, 2.54mm, 1-row, Through-hole Mount

Sebelum PPN:
Rp44.900 - Rp92.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 10*Number of rows: 1*Pitch: 2.54mm*Type: Board-to-board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 12A*Series: SS*Surface treatment: Contact: Tin (contact)*This SS series board-to-board machined socket strip mates with: TS series precision machined terminal strips - see product number 765-6388 765-6388; BBS series machined PCB stacking strips - see product number 766-6458 766-6458; BBL series machined PCB stacking strips - see product number 766-6398 766-6398 Precision Thread Machined 2.54mm Socket Strip - SS Series. The SS Series board-to-board through-hole single-row precision thread machined socket strip features a 2.54mm pitch, a 3.18mm tail length, and a non-flush design. The body is made of black glass-filled polyester and has tin- or gold-plated beryllium copper contacts. It has an operating temperature range of -55 to +125°C. Part numbers SS-XXX-TXX have 0.76μm gold-plated contacts and a tin shell. Part numbers SS-XXX-TT-XX have tin-plated contacts and a tin-plated shell.

Ulasan Produk

Tidak ada ulasan