SAMTEC Samtec Ribbon Cable, 10-Core

Sebelum PPN:
Rp409.900 - Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Ribbon cable type: Flat *Connector: Tiger EyeTM IDCmm *Termination: Pre-terminated *Number of positions: 10 *AWG size: 30 AWG *Series: FFSD *Length: 127mm *Operating temperature range: -40 +105°C *This flat Tiger EyeTM IDC socket cable system features an exceptionally low profile design and a multi-finger BeCu contact system for reliable, high-interrupt applications. Optional heavy-duty strain relief is available for robust connections in harsh environments, as well as a variety of ejector and mating shrouded headers. 0.050" (1.27 mm) pitch - 25 all common pin counts High-reliability Tiger EyeTM contacts Terminal strips and ejector headers with mating shrouds Optional strain relief Polarization key Wide range of wiring options including reversal and daisy chain

Ulasan Produk

Tidak ada ulasan