SAMTEC Samtec Ribbon Cable

Sebelum PPN:
Rp3.699.900 - Rp5.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Connector 1: Tiger Eye IDC*Connector 2: Tiger Eye IDC*Termination: Pre-terminated*AWG Size: 30 AWG*Series: FFMD*Rated Voltage: 215 V ac, 304 V dc*Rated Current: 2.5 A*The Samtec FFMD-08-01 is an FFMD series Tiger Eye IDC ribbon cable. This cable has optional strain relief. The terminals are made of phosphor bronze. The insulation is made of PBT. The contacts are BeCu (-T). The wire is 30 AWG. Operating Temperature Range: -40 to +105°C

Ulasan Produk

Tidak ada ulasan