SAMTEC Samtec Pin Header 10 Way 1.0mm 2 Row FTMH-105-03-L-DH

Sebelum PPN:
Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: FTMH*Pitch: 1.0mm*Number of Positions: 10*Number of Rows: 2*Connection Direction: Right Angle*Shrouded/Unshrouded: Unshrouded*Mounting Type: Surface Mount*Terminal Method: Solder*Contact Material: Phosphor Bronze*Rated Current: 2.5A*Compatible Pin Length: 1.65mm*Mates with CLM series sockets. See typical part number: 766-8732. FTMH Series Micro Terminal Strip. Samtec's FTMH series, board-to-board SMT 1.0 mm pitch microheaders, feature 0.3 mm square contacts (0.3 mm square, 1.65 mm post length) with 0.25 μm gold plating and matte tin plating on the board tails. This FTMH series board-to-board SMT 1.0 mm pitch microheader has a low profile, measuring just 1.79 mm high. Insulation material: Black LCP Operating temperature: -55 to 125°C

Ulasan Produk

Tidak ada ulasan