SAMTEC Samtec Pin Header 20 Way 1.27mm Double Row FTS-110-01-F-DV

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: FTS*Pitch: 1.27mm*Number of positions: 20*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector system: Wire-to-board*Termination method: Solder*Surface treatment: Contact: Gold*Rated current: 3.4A*Tail pin length: 2.29mm*Compatible pin length: 3.05mm*Micro low profile header Various post heights available End shroud options available Cost-saving flash gold plated versions available Surface mount tail and through-hole tail versions available Vertical row configuration

Ulasan Produk

Tidak ada ulasan