SAMTEC Samtec Pin Header 10 Way 2.54mm 2 Rows TSM-105-01-L-DV-P-TR

Sebelum PPN:
Rp8.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: TSM*Pitch: 2.54mm*Number of Positions: 10*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector System: Wire-to-Board*Termination Method: Solder*Surface Finish: Contact: Gold*Rated Current: 4.0A*Tail Pin Length: 1.27mm*Compatible Pin Length: 5.84mm*Rated Voltage: 475.0V*This surface mount 0.025" square post terminal strip is available in single-, double-, and triple-row options with straight, right-angle, and multi-technology pin orientations. This is an Extended Life Product(TM). It has passed 10-year mixed-gas (MFG) testing and has a high mating cycle (250 to 2500). Applications: Various standard post heights provide a mating solution for all Samtec sockets. Contact System: 0.025" (0.635 mm) square post. Orientation: Vertical, horizontal. Pitch: 0.100" (2.54 mm). Features: Specifically designed for surface mount applications, many options available for ease of processing. Termination: Surface mount, mixed technology.

Ulasan Produk

Tidak ada ulasan