SAMTEC Samtec Pin Header 20 Way 2.54mm 1 Row TSW-120-07-GS

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: TSW*Pitch: 2.54mm*Number of positions: 20*Number of rows: 1*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector system: Board-to-board*Termination method: Solder*Surface treatment: Contact: Gold*Rated current: 4.3A*Tail pin length: 2.54mm*Compatible pin length: 5.84mm*Rated voltage: 400 -> 0V, 500 -> 0V ac, 55 -> 0.0V ac*Pitch: 0.100 inch (2.54 mm) Contact system: 0.025 inch (0.635 mm) square post Orientation: Vertical, right angle Termination: Through hole Applications: Various standard pin counts, terminal lengths, and options Features: Numerous options for optimizing cost and performance with plating and ruggedization features

Ulasan Produk

Tidak ada ulasan