SAMTEC Samtec Pin Header 30 Way 1.27mm 2 Row FTSH-115-01-L-DV

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: FTSH*Pitch: 1.27mm*Number of poles: 30*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector system: Board-to-Board, Wire-to-Board*Termination method: Solder*Surface treatment:Contact: Gold*Rated current: 1.75A*Compatible pin length: 3.05mm*FTSH series SMT terminal strips mate with: FFSD series IDC cable assemblies, see representative part numbers 159-880 159-880. CLP series micro socket strips, see representative part numbers 481-4695 481-4695. FLE series socket strips, see representative part numbers 766-8959 766-8959. . Surface Mount Micro Headers - FTSH Series. FTSH series SMT micro headers have 1.27mm pitch spacing and gold plated contacts. This FTSH series 1.27mm pitch SMT micro terminal strip product can be mated with suitable socket strips or IDC cable assemblies. . Current rating 1.75A @ 80°C Operating temperature -55 -> 125°C

Ulasan Produk

Tidak ada ulasan