SAMTEC Samtec Pin Header 40 Way 1.27mm 2 Row FTS-120-03-L-DV

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: FTS*Pitch: 1.27mm*Number of Positions: 40*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector System: Board-to-Board, Wire-to-Board*Termination Method: Solder*Surface Finish: Contact: Gold*Current Rating: 1.75A*Compatible Pin Length: 1.65mm*Surface Mount Micro Low Profile Terminal Strip - FTS Series. The FTS series from Samtec is a 1.27mm pitch SMT micro low profile terminal strip with an overall body height of 1.27mm. This FTS series micro low profile terminal strip mates with the appropriate socket strip or IDC cable assembly. 0.25 μm gold-plated contacts, tin-plated tails. Current rating: 1.75 A. Operating temperature: -55 to +125°C. FTS-xxx-01-x-xx have 3.05 mm long posts and mate with the FFSD series IDC cable assemblies. See typical part numbers 159-880 159-880. FTS-xxx-02-x-xx have 1.91 mm long posts and mate with the FLE series sockets. See typical part numbers 766-8959 766-8959. FTS-xxx-03-x-xx have 1.65 mm long posts and mate with the CLP series sockets. See typical part numbers 481-4695 481-4695

Ulasan Produk

Tidak ada ulasan