SAMTEC Samtec Pin Header 10 Way 1.27mm 2 Rows FTS-105-03-LD

Sebelum PPN:
Rp50.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: FTS*Pitch: 1.27mm*Number of Positions: 10*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector System: Board-to-Board, Wire-to-Board*Termination Method: Solder*Surface Finish: Contact: Gold*Current Rating: 1.75A*Tail Pin Length: 2.29mm*Compatible Pin Length: 1.65mm*Through-Hole Mount Micro Low-Profile Terminal Strip - FTS Series. Samtec's FTS series headers are 1.27mm pitch through-hole micro low-profile terminal strips with an overall body height of 1.27mm. These FTS series micro low-profile terminal strips mate with appropriate socket strips or IDC cable assemblies. 0.25 μm gold-plated contacts, tin-plated tails. Current rating: 1.75 A @ 80°C. Operating temperature: -55 to 125°C. FTS-xxx- 01 -x-xx has a 3.05 mm post length and mates with the FFSD series IDC cable assemblies. See typical part numbers 159-880 and 159-880. FTS-xxx- 03 -x-xx has a 1.65 mm post length and mates with the CLP series IDC cable assemblies. See typical part numbers 481-4695.

Ulasan Produk

Tidak ada ulasan