SAMTEC Samtec Pin Header 50 Way 1.27mm 2 Row FTSH-125-01-L-DV

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: FTSH*Pitch: 1.27mm*Number of poles: 50*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector system: Board-to-board, Wire-to-board*Termination method: Solder*Surface treatment: Contact: Gold*Rated current: 1.75A*Compatible pin length: 3.05mm*FTSH series SMT terminal strips mate with: FFSD series IDC cable assemblies, see representative part numbers 159-880. CLP series micro socket strips, see representative part numbers 481-4695. FLE series socket strips, see representative part numbers 766-8959. Surface Mount Micro Headers - FTSH Series. FTSH series SMT micro headers feature 1.27mm pitch and gold-plated contacts. This FTSH series 1.27mm pitch SMT micro terminal strip product can be mated with appropriate socket strips or IDC cable assemblies. Rated current 1.75A @ 80°C Operating temperature -55 to 125°C

Ulasan Produk

Tidak ada ulasan