SAMTEC Samtec Pin Header 100 Way 2.54mm Double Row TSW-150-08-LD-RA

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: TSW*Pitch: 2.54mm*Number of positions: 100*Number of rows: 2*Connection direction: Right angle*Shrouded/Unshrouded: Unshrouded*Connector system: Board-to-board, Wire-to-board*Termination method: Solder*Surface treatment: Contact: Gold*Rated current: 7.6A*Tail pin length: 2.29mm*Compatible pin length: 5.84mm*Rated voltage: 450.0V*This series of PCB through-hole board-to-board square post header terminals mates with: BCS standard box sockets - Typical part number: 766-6486 See 766-6486 CES low profile socket strips - Typical part number: 766-6600 See 766-6600 SLW low profile socket strips - Typical part number: 767-9408 See 767-9408. SSM Surface Mount Socket Strips - Typical Part Number: 765-5357 (See 765-5357). SSQ Socket Strips - Typical Part Number: 765-5468 (See 765-5468). SSW Socket Strips - Typical Part Number: 765-5593 (See 765-5593). 2.54mm Through-Hole Square Post Header Terminal Strips - TSW Series. The TSW series PCB through-hole board-to-board square post header terminal strips feature black glass-filled polyester insulation, gold-plated phosphor bronze contacts, and a 2.54mm pitch. These PCB-to-board through-hole square post header terminal strips are available in a variety of configurations, including single and dual row, straight and right-angle, various platings, and post lengths. The TSW series PCB through-hole header terminals have an operating temperature range of -55°C to 125°C. TSW PCB headers with part numbers TSW-xxx-xx-xS are single-row. TSW PCB headers with part numbers TSW-xxx-xx-xD are dual-row. TSW PCB headers with part numbers TSW-xxx-xx-Lx have 0.25 μm gold plating on the posts and matte tin plating on the tails. TSW PCB headers with part numbers TSW-xxx-xx-Gx have 0.25 μm gold plating on the posts and gold flash plating on the balance. TSW PCB headers with part numbers TSW-xxx-07-xx have a board height of 5.84 mm and a tail length of 2.54 mm. TSW PCB headers with part numbers TSW-xxx-08-xx have a board height of 5.84 mm and a tail length of 5.08 mm. TSW PCB headers with part numbers TSW-xxx-14-xx have a board height of 8.13 mm and a tail length of 2.79 mm. TSW PCB headers with part numbers TSW-xxx-17-xx have a board height of 15.74mm and a tail length of 2.79mm. TSW PCB headers with part numbers TSW-xxx-23-xx have a board height of 5.84mm and a tail length of 2.92mm. TSW PCB headers with part numbers TSW-xxx-26-xx have a board height of 5.84mm and a tail length of 3.20mm.

Ulasan Produk

Tidak ada ulasan