SAMTEC Samtec Pin Header 20 Way 1.27mm 2 Row FTSH-110-01-LD

Sebelum PPN:
Rp559.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: FTSH*Pitch: 1.27mm*Number of positions: 20*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector system: Wire-to-board*Termination method: Solder*Surface treatment: Contact: Gold*Rated current: 3.4A*Tail pin length: 0.1mm*Compatible pin length: 3.05mm*Micro headers with various post heights Surface mount and through-hole tail versions available End shroud options available Cost-effective flash gold plated versions available Vertical and horizontal alignment Extended Life Product(TM) (ELP(TM)) Hot-pluggable version available (HPT series)

Ulasan Produk

Tidak ada ulasan