SAMTEC Samtec Pin Header 20 Way 2.0mm 2 Row TMM-110-01-GD

Sebelum PPN:
Rp90.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: TMM*Pitch: 2.0mm*Number of poles: 20*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector system: Board-to-board, Wire-to-board*Termination method: Solder*Surface treatment: Contact: Gold*Rated current: 3.9A*Tail pin length: 3.5mm*Compatible pin length: 3.2mm*Rated voltage: 500 -> 0V*Mates with SQT series sockets. See representative part numbers: 767-9568 767-9568. Mates with SQW series sockets. See representative part numbers: 767-9650 767-9650. Mates with TLE series sockets. See representative part numbers: 765-6079 765-6079. Mates with SMM series sockets. See typical part number 767-9470 767-9470. Mates with MMS series sockets. See typical part number 481-4796 481-4796. TMM Series Low-Profile Through-Hole Pin Headers. Samtec's TMM series 2 mm pitch, low-profile (2.77 mm), through-hole headers have 3.2 mm long, 0.5 mm square posts with 0.5 μm gold plating and 3.5 mm long tails with 0.075 μm gold plating. TMM series 2 mm pitch, low-profile (2.77 mm), through-hole headers are available in single- or dual-row configurations with 2 mm pitch spacing. Operating temperature range: -55 to +125°C Insulation material: Black LCP

Ulasan Produk

Tidak ada ulasan