SAMTEC Samtec Pin Header 20 Way 2.54mm Double Row TSW-110-07-GD

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: TSW*Pitch: 2.54mm*Number of Positions: 20*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector System: Board-to-Board, Wire-to-Board*Termination Method: Solder*Surface Finish: Contact: Gold*Current Rating: 4.7A*Voltage Rating: 465.0V*This through-hole 0.025" square post terminal strip is available in single-, dual-, and triple-row options with straight or right-angle orientations, various post heights, and various body positions. This connector is an Extended Life Product(TM). It has passed 10-year mixed-gas (MFG) testing and has a high mating cycle (250 to 2500). Pitch: 0.100" (2.54 mm) Contact System: 0.025" (0.635 mm) square post Orientation: Vertical, right-angle Termination: Through-hole Applications: Industry's largest selection of standard pin counts, terminal lengths, and options Features: Numerous options for optimizing cost and performance with plating and ruggedization features

Ulasan Produk

Tidak ada ulasan