SAMTEC Samtec Pin Header 2-Pole 2.54mm 1-Row TSM-102-01-S-SV

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: TSM*Pitch: 2.54mm*Number of Poles: 2*Number of Rows: 1*Connection Direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector System: Board-to-Board, Wire-to-Board*Termination Method: Solder*Surface Finish: Contact: Gold*Current Rating: 4.0A*Voltage Rating: 475.0V*This surface mount 0.025 inch square post terminal strip is available in single-, dual-, and triple-row options with straight, right-angle, and multi-technology pin orientations. This is an Extended Life Product(TM). It has passed 10-year mixed-gas (MFG) testing and has a high mating cycle (250 to 2500). Applications: Various standard post heights provide a mating solution for all Samtec sockets. Contact System: 0.025" (0.635 mm) square post. Orientation: Vertical, horizontal. Pitch: 0.100" (2.54 mm). Features: Specifically designed for surface mount applications, many options available for ease of processing. Termination: Surface mount, mixed technology.

Ulasan Produk

Tidak ada ulasan