onsemi onsemi Transistor, NPN, Surface Mount, 50 mA, PZTA42T1G

Sebelum PPN:
Rp5.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 50 mA*Maximum collector-emitter voltage: 300 V*Package type: SOT-223 (SC-73)*Mounting type: Surface mount*Maximum power consumption: 1.5 W*Minimum DC current gain: 40*Transistor configuration: Single*Maximum collector-base voltage: 300 V*Maximum emitter-base voltage: 6 V*Maximum operating frequency: 50 MHz*Number of pins: 3 + Tab*Number of elements per chip: 1*Dimensions: 1.57 x 6.5 x 3.5 mm*Manufacturer part numbers beginning with S are automotive products that comply with the AEC-Q101 standard.

Ulasan Produk

Tidak ada ulasan