onsemi onsemi Rectifier Diode, Common Cathode, 16A, 400V Through Hole, 3-Pin TO-220AB Silicon Junction 1.3V

Sebelum PPN:
Rp44.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Through-hole*Package type: TO-220AB*Maximum continuous forward current: 16A*Peak reverse repetitive voltage: 400V*Diode configuration: Common cathode*Rectifier type: Switching*Diode type: Rectifier*Number of pins: 3*Maximum forward drop voltage: 1.3V*Number of elements per chip: 2*Diode technology: Silicon junction*Peak reverse recovery time: 60ns*Peak non-repetitive forward surge current: 100A*Products with manufacturer part numbers starting with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier diode, 10 A -> 30 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan