ROHM ROHM LED, Red, Surface Mount, 2012, SML-210VTT86

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*LED Color: Red *Package Type: 2012 (0805) *Mounting Type: Surface Mount *Number of LEDs: 1 *Forward Voltage: 2 V *Luminous Intensity: 4 mcd *Number of Pins: 2 *Lens Shape: Rectangular *Dominant Wavelength: 630 nm *Dimensions: 2 x 1.25 x 0.8 mm *ROHM Chip LED SML-21 Series. The surface-mount SML-21 series is a 0805 footprint chip LED from ROHM. These rectangular flat-top LEDs are available in a wide variety of colors. Additionally, SML-21 LEDs are available in a variety of emission types. . Package Size: 2 x 1.25 x 0.8 mm

Ulasan Produk

Tidak ada ulasan