RADIALL Radiall Coaxial Connector Jack Panel Mount BNC Connector, R316553000

Sebelum PPN:
Rp929.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial connector type: BNC connector*Mounting type: Panel mount*Impedance: 50Ω*Wiring method: Solder*Connection direction: Straight*Bulkhead: Yes*Operating frequency: 0 to 2GHz*Operating temperature min: -55°C*Operating temperature max: +155°C*Series: BNC*Contact material: Brass*Surface treatment: Contact: Silver*Bulkhead jack (HV). Radiall high voltage coaxial connectors are panel mounted and durable.

Ulasan Produk

Tidak ada ulasan