RADIALL Radiall Coaxial Connector Plug Cable Mount TNC Connector, R143156000

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Gender: Male*Mounting Type: Cable Mount*Impedance: 50Ω*Connection Orientation: Right Angle*Compatible Cables: RG141, RG142, RG223, RG400, RG58*Operating Frequency: 0 to 11GHz*Surface Finish: Body: Nickel°C*Maximum Operating Temperature: +165°C*Contact Material: Brass*Surface Finish: Contact: Gold over Nickel*Right-Angle Male TNC Plug with Cable Gland. Right-Angle Male TNC Plug with Cable Gland. Threaded coupling provides superior HF performance compared to BNC connectors.

Ulasan Produk

Tidak ada ulasan