RADIALL Radiall Coaxial Connector Jack Flange Mount SMA Connector, R124464000W

Sebelum PPN:
Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial connector type: SMA connector*Mounting type: Flange mount*Impedance: 50Ω*Wiring method: Solder*Connection direction: Straight*Bulkhead: None*Operating frequency: 0 to 18GHz*Surface treatment: Body: BBR°C*Operating temperature max: +165°C*Contact material: Beryllium copper*Surface treatment: Contact: Gold over nickel*SMA panel receptacle. Nickel material SMA panel receptacle stub terminal insulation length 12.7mm

Ulasan Produk

Tidak ada ulasan