RADIALL Radiall Coaxial Connector Jack Flange Mount SMA Connector, R125454000

Sebelum PPN:
Rp77.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Male/Gender: Female*Mounting Type: Flange Mount*Impedance: 50Ω*Termination Method: Solder*Connection Orientation: Straight*Bulkhead: None*Operating Frequency: 0 to 18GHz*Surface Finish: Body: Gold°C*Operating Temperature Max: +165°C*Contact Material: Beryllium Copper*Surface Finish: Contact: Gold over Nickel*Female SMA Socket with Stub Flange. Female SMA socket with stub flange. Panel mountable using four mounting holes (screws sold separately). Solder connection. These connectors offer high performance and can be used in a variety of high-frequency applications.

Ulasan Produk

Tidak ada ulasan