RADIALL Radiall Coaxial Connector Plug Panel Mount SHV Connector, R317580000

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial Connector Type: SHV Connector *Mounting Type: Panel Mount *Impedance: 50 Ω *Connection Direction: Straight *Operating Frequency: 2 GHz *Contact Material: Beryllium Copper *Surface Treatment: Contacts: Gold *For cable group A, use RS crimp tools with part numbers < 456-431') 456-431/ or < 453-870') 453-870/. Cannot be mated with standard BNC connectors. . SHV - BNC Connector. High-voltage 50 ohm, nickel-plated connector that meets all requirements of Nuclear Equipment Module Specification ND 545-A. Used in military, nuclear, and medical electronics fields where safety assurance is required. Contacts and joints are heat-treated beryllium copper and feature PTFE insulators.

Ulasan Produk

Tidak ada ulasan