RADIALL Radiall Coaxial Connector Jack Panel Mount BNC Connector, R141324000

Sebelum PPN:
Rp53.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Male/female: Female*Mounting type: Panel mount*Impedance: 50Ω*Wiring method: Clamp*Connection direction: Straight*Compatible cables: RG179, RG187, RG188, RG316*Bulkhead: Yes*Operating frequency: 0 to 4GHz*Surface treatment: Body: Nickel°C*Operating temperature max: +165°C*Contact material: Beryllium copper*Surface treatment: Contact: Gold over nickel*Straight shielded female BNC socket. A screw-mounted straight female BNC socket shielded with silicone elastomer.

Ulasan Produk

Tidak ada ulasan