RADIALL Radiall Coaxial Connector Plug Cable Mount BNC Connector, R317005000

Sebelum PPN:
Rp3.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial connector type: BNC connector*Mounting type: Cable mount*Impedance: 50Ω*Termination method: Clamp*Connection direction: Straight*Compatible cable: RG142, RG58*Bulkhead: None*Operating frequency: 0 to 2GHz*Surface treatment: Body: Nickel°C*Max operating temperature: +165°C*Series: SHV*Contact material: Beryllium copper*Surface treatment: Contact: Gold*For cable group A, use RS crimp tool part numbers < 456-431') 456-431/ or < 453-870') 453-870/. Cannot be mated with standard BNC connectors. SHV to BNC Connector. High-voltage 50 ohm, nickel-plated connector that meets all requirements of Nuclear Equipment Module Specification ND 545-A. Used in military, nuclear, and medical electronics applications where safety assurance is required. Contacts and joints are made of heat-treated beryllium copper with PTFE insulators.

Ulasan Produk

Tidak ada ulasan