RADIALL Radiall Coaxial Connector Plug Cable Mount SMC Connector, R112075000

Sebelum PPN:
Rp819.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial Connector Type: SMC Connector*Mounting Type: Cable Mount*Impedance: 50Ω*Termination Method: Crimp*Connection Direction: Straight*Compatible Cables: RG179, RG187, RG188, RG316*Operating Frequency: 0 to 10GHz*Operating Temperature Min: -65°C*Operating Temperature Max: +165°C*Contact Material: Beryllium Copper*Surface Treatment: Gold over Nickel*SMC Female Crimp Plug. SMC female crimp plug, available in straight and right-angle types. Threaded coupling. For flexible cable connections. Same technical specifications as the female plug with cable gland (part number: 295-5378).

Ulasan Produk

Tidak ada ulasan