RADIALL Radiall Coaxial Connector Plug Cable Mount SMA Connector, R124172120W

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Coaxial connector type: SMA connector*Mounting type: Cable mount*Impedance: 50Ω*Connection method: Crimp*Connection direction: Right angle*Compatible cable: RG188, RG316*Bulkhead: None*Operating frequency: 0 to 12.4GHz*Surface treatment: Body: BBR°C*Operating temperature max: +165°C*Contact material: Brass*Surface treatment: Contact: Gold over copper*90° plug crimp. White bronze body plating

Ulasan Produk

Tidak ada ulasan