RECOM Recom DC-DC Converter Vout: 5V dc 9 → 36 V dc, 8W, RP08-2405SAW

Sebelum PPN:
Rp1.799.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)9 -> 36 dc
Insulation Voltage (kV)1.6 dc
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (A)1.6
Output voltage (V)5 dc
PackageDIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)8
Surface Mount DeviceThrough hole
Width (mm)20.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*UL-60950-1. UL certified. MTBF is per BELLCORE TR-NWT-000332. Operating temperature range is derated. Recom 8W Single/Dual Output Isolated Regulated DC-DC Converter - RP08-AW Series. 4:1 wide input voltage range. Regulated output. 1.6 kVdc isolation. Pi input filter. Overvoltage, undervoltage, overload, and short circuit protection. Five-sided shield. Standard DIP24 package. Up to 87% efficiency. Industry-standard pinout. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan