RECOM Recom DC-DC converter Vout: ±15V dc 21.6 → 26.4 V dc, 2W, RD-2415D

Sebelum PPN:
Rp349.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)21.6 -> 26.4 dc
Insulation Voltage (kV)1 dc
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±66
Output voltage (V)±15 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
SeriesRD
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN-60950-1. MTBF is per MIL-HDBK 217F. Operating temperature is without derating. Recom 2 W SIP Dual Output Isolated Unregulated DC-DC Converter - RD Series. Unregulated output, 1 kVdc isolation, power sharing at output, short circuit protection, up to 86% efficiency, UL94V-0 package material, industry standard SIP7 package. * Separation: Yes

Ulasan Produk

Tidak ada ulasan