RECOM Recom DC-DC converter Vout: 15V dc 4.5 → 5.5 V dc, 2W, RI-0515S

Sebelum PPN:
Rp11.999.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 5.5 dc
Insulation Voltage (V)500 ac
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)133
Output voltage (V)15 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
SeriesRI
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Operating temperature is without derating. The suffix /P indicates continuous short circuit protection. . Recom 2 W SIP Single Output Isolated Unregulated DC-DC Converter - RI Series. Industry standard pinout. No heat sink required. SIP4 package. High efficiency (80% typ). Capacitor input filter. Isolation voltage 1 kVdc (min). Voltage: Input ±10%, Output ±5%. UL94V-0 package material. *Separable type: Yes

Ulasan Produk

Tidak ada ulasan