RECOM Recom DC-DC Converter Vout: 5V dc 20.4 → 27.6 V dc, 3W, REC3-2405SR/H1

Sebelum PPN:
Rp8.799.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)20.4 -> 27.6 dc
Insulation Voltage (kV)1 dc
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)600
Output voltage (V)5 dc
PackageDIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)3
SeriesREC3
Surface Mount DeviceThrough hole
Width (mm)20.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EN-60950-1, UL-60950-1. UL certified. MTBF is per MIL-HDBK 217F. Operating temperature is without derating. Recom 3 W DIP Single/Dual Output Isolated Regulated DC-DC Converter - REC3-H1 Series. Regulated output, 1 kVdc isolation, continuous short-circuit protection, up to 65% efficiency at full load, DIP24 package. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan