RECOM Recom DC-DC converter Vout: ±12V dc 21.6 → 26.4 V dc, 1W, RH-2412D

Sebelum PPN:
Rp339.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)21.6 -> 26.4 dc
Insulation Voltage (kV)3 dc
Length (mm)10.2
Maximum Temperature (°C)85
Number of Outputs2
Output Current (mA)±42
Output voltage (V)±12 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesRH
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN-60950-1, EN-60601-1. Operating temperature is without derating. MTBF is per MIL-HDBK 217F. Recom 1 W SIP Dual Output Medically Certified Isolated Unregulated DC-DC Converter - RH Series. Recom RH Series DC/DC converters complement Recom's wide range of 3 kV dc and 4 kV dc industrial converters with very high isolation. This DC/DC converter features an extended operating temperature range of -40 to +90°C as standard. EN60601-1 certified, making it suitable for medical and IGBT driver applications. . Unregulated Output Medical Safety Certification: EN-60601-1 3 kVdc Isolation Up to 84% Efficiency at Full Load Short Circuit Protection UL94V-0 Package Material SIP7 Package * Isolation: Yes

Ulasan Produk

Tidak ada ulasan