RECOM Recom DC-DC converter Vout: ±15V dc 9 → 18 V dc, 1W, RSO-1215D

Sebelum PPN:
Rp14.999.900
Spesifikasi
Input Voltage (V)12 dc
Input Voltage Range (V)9 -> 18 dc
Insulation Voltage (V)500 ac
Length (mm)11.1
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±34
Output voltage (V)±15 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesRSO
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*No derating within the operating temperature range. MTBF is based on MIL-HDBK-217F (25°C). Recom 1 W SIP Single/Dual Output Medically Certified Isolated Regulated DC-DC Converter - RSO Series. 2:1 Wide Input Voltage Range, Regulated Output, Medical Safety Certification: EN60601-1, 1 kV Input-Output Isolation, Low Noise, No External Capacitors Required, Remote On/Off Control, Continuous Short-Circuit Protection, UL94V-0 Package Material, SIP-8 Package. *Isolation Type: Yes

Ulasan Produk

Tidak ada ulasan