RECOM Recom DC-DC converter Vout: ±12V dc 4.5 → 9 V dc, 2W, RS-0512D

Sebelum PPN:
Rp15.999.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 9 dc
Insulation Voltage (V)500 ac
Length (mm)11.1
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±83
Output voltage (V)±12 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
SeriesRS
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN60950-1. Operating temperature is without derating. . Recom 2W SIP Single/Dual Output Isolated Regulated DC-DC Converter - RS Series. High power density and industrial temperature range of -40 to +85°C. Adding features like remote on/off control makes this converter ideal for highly advanced industrial designs. . 2:1 wide input range, regulated output, 1 kVdc isolation, continuous short circuit protection, low noise, UL94V-0 package material, 83% efficiency, SIP 8 package. * Isolation: Yes

Ulasan Produk

Tidak ada ulasan