RECOM Recom DC-DC converter Vout: ±5V dc 4.5 → 5.5 V dc, 2W, R05P205D

Sebelum PPN:
Rp579.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 5.5 dc
Insulation Voltage (kV)2.6 ac
Length (mm)12.5
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±200
Output voltage (V)±5 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EN-60950-1, UL-60950-1, EN-60601-1. UL certified. Recom 2W SIP Single/Dual Output Medically Certified Unregulated Isolated DC-DC Converter - RxxP2xx Series. UL/CSA, EN Safety Certified. Medically Certified. Ideal for IGBT Applications. Small SIP7 Package. 6.4KV dc Isolation. Very Low Isolation Capacitance. 3-Year Warranty. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan