RECOM Recom DC-DC Converter Vout: ±5V dc 9 → 18 V dc, 3.5W, REC3.5-1205DRW/R10/A

Sebelum PPN:
Rp27.999.900
Spesifikasi
Input Voltage (V)12 dc
Input Voltage Range (V)9 -> 18 dc
Insulation Voltage (kV)10 dc
Length (mm)32
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±350
Output voltage (V)±5 dc
PackageDIP 24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)3.5
SeriesREC3.5
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*IEC60601-1, CSA C22.2 601-1, CSA C22.2 No. 60950-1-03, UL60601-1, UL 60950-1. CB, CSA. Operating temperature is without derating. MTBF is per MIL-HDBK 217F (+25°C). Recom 3.5 W DIP Single/Dual Output Medically Certified Isolated Regulated DC-DC Converter - REC3-R10/A Series. Regulated output, 10 kVdc reinforced isolation, industry-standard DIP24 package, continuous short-circuit protection, 2:1 wide-range input, up to 86% efficiency. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan