RECOM Recom DC-DC Converter Vout: 5V dc 18 → 36 V dc, 5W, REC5-2405SRW/H2/A

Sebelum PPN:
Rp12.999.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)18 -> 36 dc
Insulation Voltage (kV)1 ac
Length (mm)32
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (A)1
Output voltage (V)5 dc
PackageDIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)5
SeriesREC5
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EN-60950-1, UL-60950-1, EN60601-01. UL certified. MTBF per MIL-HDBK 217F. Output derating applies for operating temperatures above 75°C. Recom 5W DIP Single Output Medically Certified Isolated Regulated DC-DC Converter - REC5-H2/A Series. Feedback regulated output. Medical safety certification: EN-60601-1. 2 KVdc isolation. Continuous short-circuit protection. Wide 2:1 and 4:1 input range. Efficiency up to 86%. DIP24 package. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan