RECOM Recom DC-DC converter Vout: ±5V dc 4.5 → 5.5 V dc, 1W, RB-0505D

Sebelum PPN:
Rp5.999.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 5.5 dc
Insulation Voltage (V)500 ac
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±100
Output voltage (V)±5 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesRB
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Operating temperature is without derating. . Recom 1 W SIP Single/Dual Output Unregulated Isolated DC-DC Converter - RE/RB Series. Single and dual output options. 1 kVdc isolation voltage. UL94V-0 package material. SIP7 package with industry standard pinout. *Separable type: Yes

Ulasan Produk

Tidak ada ulasan