RECOM Recom DC-DC converter Vout: ±12V dc 4.5 → 5.5 V dc, 2W, RKZ-0512D

Sebelum PPN:
Rp8.299.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 5.5 dc
Insulation Voltage (kV)3 dc
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±84
Output voltage (V)±12 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
SeriesRKZ
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN-60950-1, EN-60601-1. MTBF is per MIL-HDBK 217F. Operating temperature is without derating. Recom 2 W SIP Single/Dual Output Medically Certified Unregulated Isolated DC-DC Converter - RKZ Series. Recom's RKZ series 2 W DC/DC converters comply with EN60950-1 and medical standard EN60601-1. This makes them suitable for high-end industrial applications such as IGBT driver circuits, as well as standard medical applications. RKZ isolated converters are pin-compatible with the RK and RH DC/DC converter series, allowing for easy upgrades from 1 W to 2 W of isolated output. High-isolation 2 W converter. Medically certified. 3 kV dc and 4 kV dc isolation options. UL 94V-0 package material. 84% efficiency. Ideal for IGBT applications. SIP7 package. 3-year warranty. * Isolation type: Yes.

Ulasan Produk

Tidak ada ulasan