RECOM Recom DC-DC Converter Vout: 12V dc 18 → 36 V dc, 6W, REC6-2412SRW/R10/A

Sebelum PPN:
Rp2.099.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)18 -> 36 dc
Insulation Voltage (kV)10 dc
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)500
Output voltage (V)12 dc
PackageDIP 24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)6
SeriesREC6
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*IEC60601-1, C22.2 601-1, C22.2 No. 60950-1-03, UL60601-1, UL60950-1. CB, CSA. Operating temperature is without derating. MTBF is per MIL-HDBK 217F (+25°C). Recom 6 W DIP Single/Dual Output Medically Certified Isolated Regulated DC-DC Converter - REC6-R10/A Series. Regulated output, 10 kVdc reinforced isolation, industry-standard DIP24 package, continuous short-circuit protection, 2:1 wide input range, pi-network input filter, up to 86% efficiency. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan