RECOM Recom DC-DC Converter Vout: ±15V dc 20.4 → 27.6 V dc, 3W, REC3-2415DR/H1

Sebelum PPN:
Rp9.799.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)20.4 -> 27.6 dc
Insulation Voltage (V)500 ac
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±100
Output voltage (V)±15 dc
PackagePDIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)3
SeriesREC3
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EN-60950-1, UL-60950-1. UL certified. MTBF is per MIL-HDBK 217F. Operating temperature is without derating. Recom 3 W DIP Single/Dual Output Isolated Regulated DC-DC Converter - REC3-H1 Series. Regulated output, 1 kVdc isolation, continuous short-circuit protection, up to 65% efficiency at full load, DIP24 package. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan