RECOM Recom DC-DC converter Vout: ±24V dc 4.5 → 5.5 V dc, 1W, R1D-0524

Sebelum PPN:
Rp299.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 5.5 dc
Insulation Voltage (kV)1 dc
Length (mm)15.24
Maximum Temperature (°C)100
Number of Outputs2
Output Current (mA)±21
Output voltage (V)±24 dc
PackageDIP 10
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesR1D
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*UL60950-1. CB, CSA, UL certified. Operating temperature is without derating. MTBF is based on MIL-HDBK 217F (+25°C). Recom 1W SMD Single/Dual Output Isolated Unregulated DC-DC Converter - R1S; R1D Series. Enclosed, unpotted, open-frame converter. Full power at 100°C ambient temperature. 1 kVdc isolation voltage. Short-circuit protected. High efficiency up to 84%. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan